Csiszolókorong Pferd Tools CC-PNER W 115 SiC F

Non-Woven Disc COMBICLICK® CC-PNER SiC

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

Pferd Tools:CC-PNER W 115 SiC F
Rubix:10451825
gyártó:42002046
EAN:4007220935989
PFERD COMBICLICK® non woven disc CC PNER W 115 SiC F

Műszaki összefoglalás

Átmérő115 mm
Szemcsefinom

Dokumentumok

Termék leírás : PFERD Combiclick Vlieskorong Cc-Pner W 115 Sic F P935989, 42002046


Specialising in fine finishing on steel and non-ferrous metals, Pferd Tools’ CC-PNER discs feature the patented COMBICLICK quick-clamping and cooling system. The compressed non-woven disc with silicon carbide (SiC) abrasive is designed for face grinding on an angle grinder or spindle, and is available in four hardness grades — W, MW, MH and H — to suit both flat surfaces and contoured edges.

 

Features:

The CC-PNER discs are made from compressed non-woven fabric impregnated with silicon carbide (SiC) abrasive, giving them a structure that is both strong and flexible. This flexibility allows the disc to be shaped to fit the contours of the workpiece, whilst maintaining high strength at the edges. The fine grit size produces a uniform and very fine surface finish, sufficient in some cases to prepare the workpiece for mirror polishing.

The COMBICLICK system combines a special backing plate with a secure attachment at the rear of the tool. The unique geometry of the cooling slots generates a high air flow, which reduces thermal stress on both the abrasive and the workpiece. The disc can be changed without tools and without the fixing point overheating. The clamping elements sit flush with the work surface, preventing unwanted scratches and improving the abrasive’s utilisation rate.

The three hardness grades — W (soft), MW (medium-soft) and MH (medium-hard) — are colour-coded. The tool is designed for use on variable-speed angle grinders, either corded or cordless, with the COMBICLICK backing pad (ordered separately).

 

Specifications:

• Abrasive: silicon carbide (SiC)

• Grit size: fine

• Available versions: W – soft (grey), MW – medium-soft (light blue), MH – medium-hard (dark blue), H – hard (red)

• Available diameters: 100, 115, 125 mm

• Optimum speed: 5,700 rpm (Ø 100 mm) / 5,000 rpm (Ø 115 and 125 mm)

• Maximum permissible speed: 9,550 rpm (Ø 100 mm) / 8,350 rpm (Ø 115 mm) / 7,650 rpm (Ø 125 mm)

• Recommended cutting speed: 15 to 35 m/s

• Pack size: 5 pieces

• Power tools: spindle, angle grinder, cordless angle grinder (with variable speed control)

• Required accessory: COMBICLICK backing pad (to be ordered separately)

Erősségek

  • • Consistent and very fine finish, suitable for preparing the workpiece for mirror polishing.

    • Adapts to the contours of the workpiece thanks to the conformability of the non-woven fabric.

    • High edge strength for sustained performance over time.

    • Reduced thermal stress on the workpiece thanks to the cooling system integrated into the backing pad.

    • Tool-free disc change, reducing downtime at the workstation.

    • No unwanted scratches caused by clamping elements, thanks to the flush profile of the COMBICLICK system.

    • Three degrees of hardness, colour-coded for quick and error-free selection.

Alkalmazások

Roughening;Deburring;Surface Work;Cleaning;Weld Dressing;Structuring (Matt Finishing, Brush Matting and Satin Finishing);Fine Grinding in Multiple Steps

Technikai információk


Jellemzők
Átmérő115 mm
Szemcsefinom
  • Elérhető - Szállítási dátum kérésre