Referencia
Norres:350-0040-0000
Rubix:630453
gyártó:350-0040-0000
EAN:4049645111661
Termék leírás : Norres AIRDUC PUR 350 FOOD-AS (MD) 40mm - 350-0040-0000
An abrasion-resistant and anti-static suction and extraction hose in medium-weight design, which is smooth inside and is characterized by high abrasion resistance, good oil, petrol and chemical resistance as well as very good cold flexibility. In addition, the wall is permanently anti-static.
Alkalmazások
The flexible hose is suitable for abrasive powder, bulk materials, granulates and for gases. It can be used in the chemical industry (chemical vapours, paint vapours, etc.), in the textile industry (spinning machine, knitting machine, weaving machine), for ventilation in animal stables, suction systems and filter systems as well as for many other diverse application areas.
Technikai információk
Jellemzők
| Belső átmérő | 40 mm |
|---|---|
| Max. üzemi nyomás | 1.555 bar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre