EN / SAE szabványos tömlő Parker 301SN-5
Parker Hannifin No-Skive Hose
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Parker:301SN-5
Rubix:72424
gyártó:301SN-5

Dokumentumok
Termék leírás : Tömlok 301SN-5[PARKER] [MTR/MTR/1.0]
Parker's Medium Pressure No-Skive hose 301SN according to EN 853 2SN - ISO 1436 Type 2 with the No-Skive thin cover hose construction is the ideal hose range for general medium pressure hydraulic applications. This hose offers extended fluid compatibility and is developed for all general medium pressure hydraulic applications.The role of Parker SensoControl test points is the monitoring and inspection, and also sampling, of high, low and vacuum systems. They are used for venting cylinders and hydraulic installations. The SensoControl EMA1 measuring connector has a push-in coupling through to the MAV-MA1 pressure gauge connection, also with push-in coupling. The EMA1 measuring connectors are supplied with high corrosion-resistant Cr(VI)-free surface, leading to an increase in the durability of these components. The sealing system of the primary seal in EMA1 types is provided by a ball check valve. An O-ring seal also operates as a secondary seal in the coupled test point fitting with pin-lock and also in connected diagnostic hoses. The SensoControl EMA3 measuring connector has a push-in coupling through to the MAV-MA3 pressure gauge connection with M16x2 screw coupling. The EMA3 measuring connectors are supplied with high corrosion-resistant Cr(VI)-free surfaces, leading to an increase in the durability of these components. Furthermore, these components can be optionally supplied in a stainless steel version. For the EMA3 types, the sealing system is formed by a sealing cone with O-ring sealing. When the EMA3 screw cap is is screwed in, an O-ring seal acts additionally as a secondary seal.
Erősségek
Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users
High quality compounds allow thin cover hose construction
Nitrile inner tube offers extended fluid compatibility
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.
High quality compounds allow thin cover hose construction
Nitrile inner tube offers extended fluid compatibility
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly
The Parker Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.
Alkalmazások
Hydraulic Applications
Technikai információk
Jellemzők
| Belső átmérő | 7.9 mm |
|---|---|
| Max. üzemi nyomás | 350 bar |
| Görbe sugara | 115 mm |
| Repedés nélküli nyomás | 1400 bar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
