Dugaszolható tömlő Parker 837BM-8-BLK-RL
Parker Hannifin Push-Lok Low Pressure Hose
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Parker:837BM-8-BLK-RL
Rubix:491279
gyártó:837BM-8-BLK-RL



Dokumentumok
Termék leírás : Tömlok 837BM-8-BLK-RL [PARKER] [MTR/MTR/1]
Parker's Low Pressure Push-Lok hose 837BM has been designed with a combination of high flexibility, high abrasion resistance and free of wetting disturbing substances. These product features make the Push-Lok hose 837BM ideal for low pressure applications in the automotive industry. The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.
Erősségek
•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users
The hose cover is made of high performance synthetic rubber in different colors and therefore the hose is suitable for applications which require high flexibility combined with high abrasion resistance
Free of wetting disturbing substances and therefore ideal for application in the automotive industry
Different cover colors make the hose suitable for multi line assemblies conveying different media or for color-coded supply and return lines
The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.
The hose cover is made of high performance synthetic rubber in different colors and therefore the hose is suitable for applications which require high flexibility combined with high abrasion resistance
Free of wetting disturbing substances and therefore ideal for application in the automotive industry
Different cover colors make the hose suitable for multi line assemblies conveying different media or for color-coded supply and return lines
The Parker Low Pressure Push-Lok hose range is complemented by a full selection of compatible Push-Lok fittings in steel and stainless steel.
Alkalmazások
Automotive Industry;Automotive water and air applications
Technikai információk
Jellemzők
| Belső átmérő | 12.7 mm |
|---|---|
| Max. üzemi nyomás | 16 bar |
| Min. hőfok | -40 °C |
| Max. hőfok | 100 °C |
| Belső átmérő (hüvelyk) | 1/2 '' |
| Külső átmérő | 19.8 mm |
| Görbe sugara | 130 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
