Dugattyú tömítések Trelleborg PT0301400-T46N
Piston Seal
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Trelleborg:PT0301400-T46N
Rubix:10507717
Dokumentumok
Termék leírás : Trelleborg PT0301400-T46N Dugattyú tömítés
Turcon®Glyd Ring®T is a further technical development of Turcon®Glyd Ring®. It is fully interchangeable with earlier Glyd Ring®seals in all new applications. The main benefits of the patented seal are provided by the innovative functional principle of the trapezoidal profile cross section.The sides of the seal profile tapers towards the seal surface. The profile can thus retain the robust and compact form typical of piston seals without losing any of the flexibility required to achieve a pressure-related maximum compression.
Erősségek
•Very good static sealing performance
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Increased clearance possible (approximately +50%), depending on the operating conditions
Due to the larger extrusion gap, safe use even with soiled media
Low friction, no stick-slip effect
Simple groove design, one-piece pistons possible
Alkalmazások
Injection molding machines;machine tools;presses;excavators;forklifts and handling machinery;agriculture;;servo equipment;pressure intensifiers;jacks
Technikai információk
Jellemzők
| Külső átmérő | 140 mm |
|---|---|
| Belső átmérő | 140 mm |
| Magasság | 6.3 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
