Referencia
Gates:3M500JB/2 (1x2) POLYFLEX JB
Rubix:10485827
gyártó:89112500
EAN:5414465252044
Termék leírás : GATES 3M500JB/2 (1x2) POLYFLEX JB Fogazott hátú, poliuretán ékszíj - 891102500
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Erősségek
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
Technikai információk
Jellemzők
| Profil | 3m/jb |
|---|---|
| Belső hossz | 500 mm |
| Bordák száma | 2 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

