Referencia
Gates:5M975JB/3 (1x3) POLYFLEX JB
Rubix:10486654
gyártó:89123975
EAN:5412571041149
Termék leírás : GATES 5M975JB/3 (1x3) POLYFLEX JB Fogazott hátú, poliuretán ékszíj - 891203975
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Erősségek
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
Technikai információk
Jellemzők
| Profil | 5m/jb |
|---|---|
| Belső hossz | 975 mm |
| Bordák száma | 3 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

