Referencia
Gates:7M580JB/2 (1x2) POLYFLEX JB
Rubix:10485604
gyártó:891302580
EAN:5412571041514
Termék leírás : GATES 7M580JB/2 (1x2) POLYFLEX JB Fogazott hátú, poliuretán ékszíj - 891302580
More power in less space: that is exactly what the Polyflex JB-belt provides. This construction, manufactured according to patented production methods, combines a higher transmission power with high speeds on compact, multiple precision drives. The use of Polyflex JB lowers costs and widens the development opportunities. Suitable for drives on lathes, milling machines, woodworking and metalworking machinery, computer peripherals, small fans, etc.
Erősségek
• Long service life on compact drives with small pulleys.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
• Higher shaft speeds, up to 30,000 rpm
• Smooth operation with precision applications.
• Cost savings and broad design possibilities.
• Avoids vibrations with shock loads.
• Resistant to temperatures from -54°C to + 5°C.
Technikai információk
Jellemzők
| Profil | 7m/jb |
|---|---|
| Belső hossz | 570 mm |
| Bordák száma | 2 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

