Referencia
Gates:4L33 6833 POWERATED
Rubix:10486598
gyártó:84236833
EAN:5412571032628
Termék leírás : GATES 4L330K 6833 POWERATED Burkolt, aramidszálas zöld ékszíj - 842306833
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Erősségek
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technikai információk
Jellemzők
| Profil | 4l |
|---|---|
| Hossz | 838 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre