Referencia
Gates:SPC5300/9 POWERBAND
Rubix:10483861
gyártó:938155309
EAN:5414465481550
Termék leírás : GATES SPC5300/9 POWERBAND Átlapolt ékszíj - 938155309
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Erősségek
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technikai információk
Jellemzők
| Profil | spc |
|---|---|
| Belső hossz | 5300 mm |
| Bordák száma | 9 |
| Kivitelezés | pes |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
