HTD szinkronszíj Gates HTD-489-3M
PowerGrip HTD Synchronous Belt
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Gates:HTD-489-3M
Rubix:10488293
gyártó:929640687
EAN:5414465078798

Dokumentumok
Termék leírás : GATES HTD 489 3M 2800 Gumi fogasszíj, üvegszállal - 929640687
The PowerGrip HTD synchronous belt curvilinear tooth form ensures an optimised load distribution leading to high power transmission in low speed and high torque applications. PowerGrip HTD 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. PowerGrip HTD 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required. These synchronous belts have a larger, more robust curvilinear tooth profile for increased capacity, as compared to other timing belts.
Erősségek
• Long and trouble-free service life.
• Large power range and a large number of speed ratios.
• Large power range and a large number of speed ratios.
Alkalmazások
Domestic Appliances;Office Machines;Electric Hand Tools;Processing;Chemical Industry
Technikai információk
Jellemzők
| Profil | 3m |
|---|---|
| Eredeti hosszúság | 489 mm |
| Anyag | kloroprén |
| Fogmagasság | 3 mm |
| Fogak száma | 163 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
