Referencia
Gates:450-XL
Rubix:10488521
EAN:5412571215878


Műszaki összefoglalás
| Profil | xl |
|---|---|
| Eredeti hosszúság | 45 '' |
| Fogmagasság | 5.08 mm |
Dokumentumok
Termék leírás : GATES 450 XL 2800 Gumi fogasszíj, üvegszállal - 925452817
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Erősségek
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Technikai információk
Jellemzők
| Profil | xl |
|---|---|
| Eredeti hosszúság | 45 '' |
| Fogmagasság | 5.08 mm |
| Fogak száma | 225 |
| Magasság | 2.3 mm |
| Eredeti hossz (mm) | 1143 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre