Referencia
Gates:SPCP5000/12 PREDATOR SLAB
Rubix:10483790
gyártó:919455012
EAN:5414465609152

Termék leírás : GATES SPCP5000/12 PREDATOR SLAB Átlapolt ékszíj - 919455012
Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.
Erősségek
• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
Technikai információk
Jellemzők
| Profil | spcp |
|---|---|
| Belső hossz | 5000 mm |
| Bordák száma | 12 |
| Kivitelezés | ar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
