Keskeny fogazott ékszíj Gates XPZ1437/3VX567 QUAD-POWER 4
Quad-Power 4 Narrow V-Belt
Lásd a műszaki információkatReferencia
Gates:XPZ1437/3VX567 QUAD-POWER 4
Rubix:10300825
gyártó:964301437
EAN:5414465968877
Termék leírás : GATES XPZ1437/3VX567 QUAD-POWER 4 Fogazott ékszíj - 964301437
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Erősségek
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Alkalmazások
Heavy-Duty Belt
Technikai információk
Jellemzők
| Profil | xpz |
|---|---|
| Referenciahossz | 1437 mm |
| Külső hossz | 1450 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre


