Referencia
Gates:XPA2180 QUADPOWER III
Rubix:480405
gyártó:963402180
EAN:5414465828522
Termék leírás : Fogazott ékszíjak XPA2180 QUADPOWER [GATES]
Cogged beltless V-belt with a narrow profile. Gates Quad Power III belts provide high power, a longer trouble-free service life and a lower energy consumption. Wide temperature range: from -40°C to +110°C. Exceptional power capacity. Space-saving and broad design freedom. Minimum loss of belt tension. Long and trouble-free service life and therefore lower replacement and maintenance costs. Significantly lower noise level. Environmentally friendly: halogen-free.
Erősségek
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
Technikai információk
Jellemzők
| Profil | xpa |
|---|---|
| Referenciahossz | 2180 mm |
| Külső hossz | 2198 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

