Referencia
Bessey:GH40
Rubix:425923
EAN:4008158034447
Termék leírás : GH40 [BESSEY] Lever clamp GH
Fast, safe and effective. Bessey quick-tightening clamps are powerful, manageable and versatile thanks to their all-steel block and rail. Tightening and loosening are quick and effortless. Battery allows use for a considerable amount of time. Quick-tightening clamps are also resistant to vibrations
Safety locking rack:
Forged steel, treated, the locking rack is wear-resistant and allows for powerful, measured tightening.
Functionality:
Its monoblock and rail gives the clamp perfect tightening stability. All cold-drawn, profiled and treated steel, the rail and block offer optimum resistance.
Forged Slide:
With its rack for progressive tightening, the forged slide guarantees the tool's longevity.
Ergonomic clamping lever:
Its shape and epoxy paint protection ensure easy handling. The progressive lever tightening also allows rapid tightening and loosening.
New rail profile:
Power and strength increased by 20%.
Safety locking rack:
Forged steel, treated, the locking rack is wear-resistant and allows for powerful, measured tightening.
Functionality:
Its monoblock and rail gives the clamp perfect tightening stability. All cold-drawn, profiled and treated steel, the rail and block offer optimum resistance.
Forged Slide:
With its rack for progressive tightening, the forged slide guarantees the tool's longevity.
Ergonomic clamping lever:
Its shape and epoxy paint protection ensure easy handling. The progressive lever tightening also allows rapid tightening and loosening.
New rail profile:
Power and strength increased by 20%.
Erősségek
Clamping force up to 8,500 N
5 times faster than a screw clamp
Vibration resistant
Strong and quick
5 times faster than a screw clamp
Vibration resistant
Strong and quick
Alkalmazások
For wood and metalwork.
Technikai információk
Jellemzők
| Rögzítés | 400 mm |
|---|---|
| Kivetítés | 120 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre





