Referencia
Optibelt:120 PJ 2210 RB
Rubix:10464922
gyártó:1680135
EAN:4014486873078

Termék leírás : OPTIBELT PJ 2210 SL 120 RB Hosszbordás szíj - 1680135
Flexible powerhouse
V-ribbed belts combine the high flexibility of a flat belt with the powerful performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in a high-adhesion rubber compound across the entire width of the multi-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 20 g |
|---|---|
| Profil | pj |
| Hossz | 2210 mm |
| Bordák száma | 1 |
| Bordatávolság | 2.34 mm |
| Magasság | 3.5 mm |
| Öv száma | 1 pj 2210 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
