Önbeálló görgőscsapágyak RHP 21313KJ

RHP Spherical Roller Bearing: 21313 Series

Lásd a műszaki információkat

Referencia

RHP:21313KJ
Rubix:564258
gyártó:21313KJ R
EAN:00747023044979
brand logo

Műszaki összefoglalás

Belső átmérő65 mm
Külső átmérő140 mm
Szélesség33 mm
Az összes jellemző megtekintése

Termék leírás : RHP 21313KJ+11 Önbeálló görgoscsapágy


RHP Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Erősségek

Material Technology – made from NSK’s high-cleanliness Z steel
Special surface treatment increases resistance to wear NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
Advanced Technology - NSK’s patented Molded-Oil lubrication system is also available
Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
Seal Technology - NSK offers different sealing materials depending on the operating temperature of the bearing
Cage Materials – Available in steel, brass or polyamide depending on the requirements of the application
Life – up to 2 times the operating life of industry standard bearings
Reduced maintenance costs – downsizing to smaller bearings while improving performance and lengthening equipment operating life
Limiting speed up to 20% higher

Alkalmazások

Elevator Gearboxes, Rolling mill, Vibrating screens, Compressors, Large and medium-sized Motors and Generators, Construction Machinery, Industrial Fans, Industrial Gearboxes, Locomotives

Technikai információk


Jellemzők
Logisztikai Tömeg2450 g
Belső átmérő65 mm
Külső átmérő140 mm
Szélesség33 mm
A csapágyhézag típusacn
Ketrecacél
Tömítésnyisd ki
  • Elérhető - Szállítási dátum kérésre