Mélyhornyú golyóscsapágyak SKF 206-Z, Külső átmérő: 62 mm | Szélesség: 16 mm | Belső átmérő: 30 mm
Rigid ball bearings
Lásd a műszaki információkatReferencia
SKF:206-Z
Rubix:542358
gyártó:79518
EAN:7316577055576





Műszaki összefoglalás
| Belső átmérő | 30 mm |
|---|---|
| Külső átmérő | 62 mm |
| Szélesség | 16 mm |
Termék leírás : SKF 206-Z mélyhornyú golyóscsapágy
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed for applications requiring high radial load capacity. Thanks to its improved design with fill grooves, it can handle heavier loads than conventional models. This bearing features a metal deflector made of sheet steel on one side, providing protection against external contaminants while maintaining low internal friction.
Features:
This SKF deep groove ball bearing is designed with a single row of balls and fill notches on both the inner and outer rings. These notches allow for a greater number of balls to be accommodated, which increases the bearing’s radial load capacity compared to standard models. However, while the radial load capacity is optimized, the axial load capacity and operating speed may be slightly limited. The addition of a metal shield on the outer ring provides partial protection against larger contaminants, such as dust, debris, and other dirt, while maintaining good heat dissipation.
Maintenance:
This bearing requires little maintenance thanks to its mechanical shield. The shield partially retains the lubricant while allowing for regular inspection of the open side and, if necessary, relubrication with high-quality grease. It also offers partial protection against medium- and large-sized contaminants. However, it is always recommended to monitor other operating parameters, such as noise, temperature, and vibrations. These regular inspections allow for the rapid detection of any signs of malfunction.
Sealing:
The SKF bearing is equipped with a metal deflector on one side, which provides partial protection against debris. Although it does not have conventional seals, this protection significantly reduces the ingress of contaminants and preserves the lubrication. This type of design is best suited for environments with moderate levels of contaminants and where heat dissipation is important. However, it is not designed for extremely dirty environments where complete sealing is required.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Superior radial load capacity thanks to fill grooves that allow for the integration of more balls;
- Partial protection against contaminants and reduced lubrication loss thanks to its deflector;
- Low internal friction.
Applications:
The SKF bearing is particularly well-suited for applications where a high radial load is required and some protection against contamination is necessary. It is commonly used in agricultural machinery, which is subjected to high loads and moderate speeds, as well as in gear reducers. It is ideal for conveyor systems carrying heavy loads, as well as for rotating equipment where moderate protection against contaminants and adequate cooling are required.
Features:
This SKF deep groove ball bearing is designed with a single row of balls and fill notches on both the inner and outer rings. These notches allow for a greater number of balls to be accommodated, which increases the bearing’s radial load capacity compared to standard models. However, while the radial load capacity is optimized, the axial load capacity and operating speed may be slightly limited. The addition of a metal shield on the outer ring provides partial protection against larger contaminants, such as dust, debris, and other dirt, while maintaining good heat dissipation.
Maintenance:
This bearing requires little maintenance thanks to its mechanical shield. The shield partially retains the lubricant while allowing for regular inspection of the open side and, if necessary, relubrication with high-quality grease. It also offers partial protection against medium- and large-sized contaminants. However, it is always recommended to monitor other operating parameters, such as noise, temperature, and vibrations. These regular inspections allow for the rapid detection of any signs of malfunction.
Sealing:
The SKF bearing is equipped with a metal deflector on one side, which provides partial protection against debris. Although it does not have conventional seals, this protection significantly reduces the ingress of contaminants and preserves the lubrication. This type of design is best suited for environments with moderate levels of contaminants and where heat dissipation is important. However, it is not designed for extremely dirty environments where complete sealing is required.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines—whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- Superior radial load capacity thanks to fill grooves that allow for the integration of more balls;
- Partial protection against contaminants and reduced lubrication loss thanks to its deflector;
- Low internal friction.
Applications:
The SKF bearing is particularly well-suited for applications where a high radial load is required and some protection against contamination is necessary. It is commonly used in agricultural machinery, which is subjected to high loads and moderate speeds, as well as in gear reducers. It is ideal for conveyor systems carrying heavy loads, as well as for rotating equipment where moderate protection against contaminants and adequate cooling are required.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 16x62x62 mm |
|---|---|
| Logisztikai Tömeg | 210 g |
| Belső átmérő | 30 mm |
| Külső átmérő | 62 mm |
| Szélesség | 16 mm |
| Tömítés | nyisd ki |
| A csapágyhézag típusa | cn |
| Sorozat | 206 |
| Ketrec | acél |
| Referencia sebesség | 20000 rpm |
| Sebesség limit | 12000 rpm |
| Radiális alapszintű statikus terhelés - C0r | 16300 N |
| Radiális alapszintű dinamikus terhelés - Cr | 20900 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre