Mélyhornyú golyóscsapágyak SKF 6207/C3, Külső átmérő: 72 mm | Szélesség: 17 mm | Belső átmérő: 35 mm

Rigid ball bearings

Lásd a műszaki információkat

Referencia

SKF:6207/C3
Rubix:544620
gyártó:42682
EAN:7316571369013
brand logo

Műszaki összefoglalás

Belső átmérő35 mm
Külső átmérő72 mm
Szélesség17 mm
Az összes jellemző megtekintése

Termék leírás : SKF 6207/C3 mélyhornyú golyóscsapágy


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row deep groove ball bearing is designed to deliver reliable performance in high-speed industrial applications. Thanks to its C3 internal radial clearance, it provides better management of thermal expansion, thereby reducing friction and heat generation. This open, seal-less bearing is ideal for environments where rapid heat dissipation is essential, while offering excellent rotational capacity.

Features:
This bearing is manufactured with a sheet steel cage that allows it to withstand heavy radial loads and moderate axial loads in both directions. Its increased radial clearance (C3) helps dissipate heat and better accommodates thermal expansion, which is crucial under high-speed operating conditions. Furthermore, its open design reduces friction, ensuring quiet operation. The absence of seals allows for easy access and simplified maintenance, although it makes the bearing more vulnerable to contaminants.

Maintenance:
Since this bearing is open and therefore lacks seals, it is important to ensure that lubrication is maintained and checked periodically. Furthermore, the absence of seals makes this bearing more vulnerable to contaminants. However, thanks to its open design and C3 radial clearance, this bearing offers greater thermal tolerance and reduced friction, which allows for slightly longer intervals between maintenance operations.

Sealing:
This bearing is of the open type, meaning it has no seals, which can lead to the ingress of contaminants and lubricant leakage. It is therefore recommended for use in systems where the environment is clean and controlled.

Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.

Key Features:
- C3 internal radial clearance for better management of thermal expansion at high speeds;
- Low internal friction, enabling high-speed rotation;
- Sheet steel cage ensuring good resistance to continuous radial loads;
- Reduced noise and vibration, even at high speeds;
- Ability to withstand high temperatures, reducing the risk of overheating;
- Ideal for environments requiring rapid heat dissipation.

Applications:
This deep-groove ball bearing is ideal for industrial applications requiring high rotational speeds and efficient heat dissipation. It is particularly well-suited for electric motors, fans, and machine tools where managing thermal expansion is crucial. This bearing is also suitable for clean, controlled environments, such as industrial systems where reduced friction and rapid heat dissipation are essential to ensure optimal performance.

Technikai információk


Jellemzők
Logisztikai Tömeg281 g
Belső átmérő35 mm
Külső átmérő72 mm
Szélesség17 mm
Tömítésnyisd ki
A csapágyhézag típusac3
Sorozat62
Ketrecacél
Referencia sebesség20000 rpm
Sebesség limit13000 rpm
Radiális alapszintű statikus terhelés - C0r15300 N
Radiális alapszintű dinamikus terhelés - Cr27000 N
  • Elérhető - Szállítási dátum kérésre

Tekintse meg termékeinket kapcsolódó kategóriákban