Referencia
KTR:ROTEX 75 ST 1 70H7-NND
Rubix:251129
gyártó:020755007000

Termék leírás : Csillagbetétes tengelykapcsolók 20755007000 [KTR]
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 9050 g |
|---|---|
| Méret | 75 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
