Fogazott tengelykapcsoló hub KTR ROTEX 24 GS AL 6.0 24H7

ROTEX GS 24

Lásd a műszaki információkat

Referencia

KTR:ROTEX 24 GS AL 6.0 24H7
Rubix:401043
gyártó:550240152480
KTR TENSION HUB ROTEX GS24 - ALU - 6.0 - 24H7

Műszaki összefoglalás

Termék leírás : Csillagbetétes tengelykapcsolók KP ROTEX GS24 24H7 SPANNRINGNABE [KTR]


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Technikai információk


Jellemzők
Logisztikai Tömeg260 g
Méret24
  • Elérhető - Szállítási dátum kérésre