Referencia
Festo:EMMT-AS-190-MK-HS-R3MY
Rubix:10456545
gyártó:8148374
EAN:4052568592141
Termék leírás : FESTO Szervomotor EMMT-AS-190-MK-HS-R3MY 8148374
The EMMT-AS servomotor for demanding and dynamic applications stands out for its extensive control capabilities and its precision for positioning tasks. The single-cable solution occupies little space and significantly reduces installation costs.
Erősségek
Reliability, high dynamics and precision
Extremely low cogging torque - ensures high synchronization even at low rotational speeds
Technology series - for demanding positioning tasks
Extremely low cogging torque - ensures high synchronization even at low rotational speeds
Technology series - for demanding positioning tasks
Alkalmazások
Suitable for transmitting high electrical power
Robust and durable for dynamic applications, for example in cable carriers
Robust and durable for dynamic applications, for example in cable carriers
Technikai információk
Jellemzők
| Védettség (IP) | több ip |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre