Önbeálló görgőscsapágyak FAG 22324-E1-XL-T41D
Spherical bearing on 2 rows of rollers
Lásd a műszaki információkatReferencia
Lecserélt ref.:22324-E1-XL-J24BA-T41A
FAG:22324-E1-XL-T41D
Rubix:274640
gyártó:0591462220000
EAN:4012802317305


Műszaki összefoglalás
| Belső átmérő | 120 mm |
|---|---|
| Külső átmérő | 260 mm |
| Szélesség | 86 mm |
Termék leírás : Önbeálló görgoscsapágyak 22324-E1-T41D [FAG]
This FAG self-aligning bearing belongs to the family of spherical roller bearings. It is designed to compensate for misalignment and absorb heavy loads. Thanks to its double row of rollers, it withstands both radial and axial forces. This open, seal-less design, featuring a stamped steel cage, is specifically engineered to withstand high-vibration environments.
Features:
This FAG double-row roller bearing stands out for its ability to withstand heavy loads, even under continuous vibration, repeated shocks, or dynamic misalignment. In fact, this T41D version ensures increased stability thanks to precise control of internal clearance, improved resistance to vibration fatigue, and a Durotect® CK coating on the bore. This surface treatment minimizes seizure during installation, provides effective protection against contact corrosion, and is particularly useful for slip fits or in cases of insufficient installation lubrication. It is designed with a cylindrical bore and a lightweight steel cage, ensuring good distribution of dynamic forces. Its E1 design improves mechanical strength by eliminating the central shoulder, thereby optimizing load distribution. The C4 internal radial clearance promotes good thermal performance, reducing overheating during continuous operation. Finally, X-life technology improves surface quality and extends service life, while reducing friction and energy losses.
Maintenance:
This bearing requires regular lubrication, especially in contaminated environments. It features an annular groove and three holes on the outer ring to allow for effective relubrication. It is recommended to use a vibration-resistant grease in small quantities but at frequent intervals. Cleanliness is essential during maintenance operations, particularly during installation or inspection. The permissible temperature range is from –30°C to +200°C, provided a compatible lubricant is used. The X-life version facilitates lubricant circulation, which limits internal heating.
Sealing:
This product features an open design with no integrated seals. It is therefore not protected against dust, liquids, or other contaminants. However, the absence of seals allows for direct visual inspection and easier relubrication, but requires very clean installation and operating conditions. In dirty environments, enhanced maintenance is essential to ensure the bearing’s performance and service life.
Information about the Brand:
FAG is part of the Schaeffler Group, a major player in the field of bearings and precision engineering. With a history spanning more than 130 years, the brand is recognized for the reliability of its products and its technological expertise. It offers innovative solutions for the industrial, aerospace, and automotive sectors. The X-life label exemplifies its commitment to performance and durability. Today, FAG is synonymous with quality worldwide.
Key advantages:
- Compensates for shaft misalignment and deflection without loss of performance;
- Withstands heavy loads and constant vibrations;
- Low internal friction thanks to C4 clearance, suitable for high rotational speeds;
- Easy relubrication via three holes and an annular groove for simplified maintenance;
- T41D version with Durotect® CK coating: improved resistance to corrosion and creep;
- E1 design and X-life technology: extended service life, reduced wear, enhanced performance.
Applications:
This double-row roller bearing is designed for environments subject to intense vibrations, such as screens, vibrating motors, and sieves operating in quarries, cement plants, or recycling centers. It is also suitable for equipment subjected to frequent shocks or alternating loads. The T41D version stands out for its ability to withstand the mechanical stresses of oscillating assemblies while maintaining excellent dimensional stability. It is particularly well-suited for high-amplitude linear screens, vibrating conveyor drives, and compactors subjected to repeated cycles.
Features:
This FAG double-row roller bearing stands out for its ability to withstand heavy loads, even under continuous vibration, repeated shocks, or dynamic misalignment. In fact, this T41D version ensures increased stability thanks to precise control of internal clearance, improved resistance to vibration fatigue, and a Durotect® CK coating on the bore. This surface treatment minimizes seizure during installation, provides effective protection against contact corrosion, and is particularly useful for slip fits or in cases of insufficient installation lubrication. It is designed with a cylindrical bore and a lightweight steel cage, ensuring good distribution of dynamic forces. Its E1 design improves mechanical strength by eliminating the central shoulder, thereby optimizing load distribution. The C4 internal radial clearance promotes good thermal performance, reducing overheating during continuous operation. Finally, X-life technology improves surface quality and extends service life, while reducing friction and energy losses.
Maintenance:
This bearing requires regular lubrication, especially in contaminated environments. It features an annular groove and three holes on the outer ring to allow for effective relubrication. It is recommended to use a vibration-resistant grease in small quantities but at frequent intervals. Cleanliness is essential during maintenance operations, particularly during installation or inspection. The permissible temperature range is from –30°C to +200°C, provided a compatible lubricant is used. The X-life version facilitates lubricant circulation, which limits internal heating.
Sealing:
This product features an open design with no integrated seals. It is therefore not protected against dust, liquids, or other contaminants. However, the absence of seals allows for direct visual inspection and easier relubrication, but requires very clean installation and operating conditions. In dirty environments, enhanced maintenance is essential to ensure the bearing’s performance and service life.
Information about the Brand:
FAG is part of the Schaeffler Group, a major player in the field of bearings and precision engineering. With a history spanning more than 130 years, the brand is recognized for the reliability of its products and its technological expertise. It offers innovative solutions for the industrial, aerospace, and automotive sectors. The X-life label exemplifies its commitment to performance and durability. Today, FAG is synonymous with quality worldwide.
Key advantages:
- Compensates for shaft misalignment and deflection without loss of performance;
- Withstands heavy loads and constant vibrations;
- Low internal friction thanks to C4 clearance, suitable for high rotational speeds;
- Easy relubrication via three holes and an annular groove for simplified maintenance;
- T41D version with Durotect® CK coating: improved resistance to corrosion and creep;
- E1 design and X-life technology: extended service life, reduced wear, enhanced performance.
Applications:
This double-row roller bearing is designed for environments subject to intense vibrations, such as screens, vibrating motors, and sieves operating in quarries, cement plants, or recycling centers. It is also suitable for equipment subjected to frequent shocks or alternating loads. The T41D version stands out for its ability to withstand the mechanical stresses of oscillating assemblies while maintaining excellent dimensional stability. It is particularly well-suited for high-amplitude linear screens, vibrating conveyor drives, and compactors subjected to repeated cycles.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 22300 g |
|---|---|
| Belső átmérő | 120 mm |
| Külső átmérő | 260 mm |
| Szélesség | 86 mm |
| A csapágyhézag típusa | cn |
| Ketrec | acél |
| Tömítés | nyisd ki |
| Referencia sebesség | 2000 rpm |
| Sebesség limit | 2850 rpm |
| Radiális alapszintű statikus terhelés - C0r | 1170000 N |
| Radiális alapszintű dinamikus terhelés - Cr | 1080000 N |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre