Motorok - tartozékok / pótalkatrészek Festo ELGS-BS-KF-60-100-12P-ST-M-H1-PLK-AA
Spindle axis unit ELGS-BS
Lásd a műszaki információkatReferencia
Festo:ELGS-BS-KF-60-100-12P-ST-M-H1-PLK-AA
Rubix:10458855
gyártó:8083383
EAN:4052568458201
Termék leírás : FESTO Orsótengely ELGS-BS-KF-60-100-12P-S& 8083383
A robust, economical screw drive unit with an enclosed guide and a durable rolling carriage guide is intended for the simplest motion and positioning tasks. It is ideal for compact, economical and simple linear movements such as sliding and lifting. ELGS-BS is part of the Simplified Motion series, so it is easy to configure and commission directly without software.
ELGS-BS ball screw drive unit
Erősségek
Complete solution consisting of the drive mechanics, motor and motor controller
Precise XY movements thanks to the efficient rolling ball screw drive and the high-load rolling carriage guide
Protection against external influences thanks to the guide being enclosed within the drive
Product from the Simplified Motion Series: no external servo drive or control cabinet is required for installation
Two control options are integrated as standard: via digital I/O and IO-Link
Precise XY movements thanks to the efficient rolling ball screw drive and the high-load rolling carriage guide
Protection against external influences thanks to the guide being enclosed within the drive
Product from the Simplified Motion Series: no external servo drive or control cabinet is required for installation
Two control options are integrated as standard: via digital I/O and IO-Link
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre