Polírozógép Milwaukee M12 BPS-421X
Sub Compact Polisher Sander
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:M12 BPS-421X
Rubix:10274646
gyártó:4933447799
EAN:4002395006564


Műszaki összefoglalás
| Motorteljesítmény/teljesítmény | 12 W |
|---|---|
| Lemezméretek | 50 mm |
| Sebesség terhelés alatt | 8300 rpm |
Dokumentumok
Termék leírás : MILWAUKEE M12BPS-421X M12™ POLÍROZÓ - 4933447799
Compact M12 polisher/sander with variable two speed selection (0-2800 / 0-8300 rpm) for both polishing and sanding applications. Compact design with only 130 mm allows access to hard to reach areas. Large capacity of up to 76 mm polishing sponge and 50 mm sanding pad size for fast job completion. Spindle lock allows for fast, tool free accessory change. Detachable 2 position side handle. Fuel gauge. Weight with battery 1,0kg. Supplied with 1 x 2,0Ah and 1 x 4,0Ah REDLITHIUM™ batteries, 40/80 min. charger, polishing pad, sanding pad, 2 x polishing sponges, side handle and case.
Erősségek
•Variable 2 speed selection (0-2800 / 0-8300 RPM) for both polishing and sanding applications
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Large capacity of 76 mm polishing sponge and 50 mm sanding pad size for fast job completion
Long run time allows frequent task completion with one battery charge
Compact design with only 130 mm allows access to hard areas
Spindle lock allows fast, tool free accessory change
Detachable 2 position side handle
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Supplied with polishing pad, sanding pad, polishing sponge white, polishing sponge yellow, lambswool, side handle
REDLINK™ overload protection electronics in tool and battery pack deliver best in class system durability
Large capacity of 76 mm polishing sponge and 50 mm sanding pad size for fast job completion
Long run time allows frequent task completion with one battery charge
Compact design with only 130 mm allows access to hard areas
Spindle lock allows fast, tool free accessory change
Detachable 2 position side handle
Individual battery cell monitoring optimises tool run time and ensures long term pack durability
REDLITHIUM™ battery pack provides superior pack construction, electronics and fade-free performance to deliver more run time and more work over pack life
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Supplied with polishing pad, sanding pad, polishing sponge white, polishing sponge yellow, lambswool, side handle
Technikai információk
Jellemzők
| Motorteljesítmény/teljesítmény | 12 W |
|---|---|
| Lemezméretek | 50 mm |
| Sebesség terhelés alatt | 8300 rpm |
| Súly | 1 kg |
| Vezeték nélküli | igen |
| Lemez átmérője | 76 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre