Referencia
Igus:GTM-0815-005
Rubix:576245
Dokumentumok
Termék leírás : IGUS GTM-0815-005
PFAS-tested: All iglide materials labeled as "PFAS-tested" were tested for the 96 PFAS substances considered critical for the environment and health using the SQP M1227 test method (LC-MS/MS and GC-MS) and do not contain any substances >0. 1% by mass. This category excludes substances from the group of fluoropolymers. iglide® G bearings with flange cover an extremely wide range of different requirements. This universal material is ideal for many applications, truly a general purpose bearing material. Typical applications include medium to high loads, medium surface speeds and medium temperatures. iglide® G is the go-to among iglide® materials. It performs exceedingly well in all technical areas and is the classic general purpose performer, primarily with respect to the overall mechanical, thermal and tribological specifications.
Technikai információk
Jellemzők
| Belső átmérő | 8 mm |
|---|---|
| Külső átmérő | 15 mm |
| Szélesség | 5 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

