Referencia
Optibelt:25 DAT5 -ST
Rubix:10465339
gyártó:1061306
EAN:4044978251671
Dokumentumok
Termék leírás : OPTIBELT 25 DAT5 -ST Folyóméteres poliuretán fogasszíj - 1061306
Finite optibelt ALPHA LINEAR timing belts are made of extruded, thermoplastic polyurethane and edge-parallel tension members. They are dimensionally stable and ideally suited thanks to their precise positioning. In an additional, downstream extrusion process, transparent polyurethane with a hardness of 85 Shore A with the designation T2 or PU foam yellow and other materials and designs can be applied directly to the belt as an alternative to the \"reinforced back\" version. The optibelt ALPHA LINEAR timing belt can optionally be fitted with a thin fabric on the tooth side to minimize friction or noise. A backing fabric is also possible.
Technikai információk
Jellemzők
| Profil | dat5 |
|---|---|
| Eredeti hosszúság | 50000 mm |
| Övszélesség | 25 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

