Referencia
SKF:TSN 528 L
Rubix:541924
gyártó:414731
EAN:7316574564835
Dokumentumok
Termék leírás : SKF TSN 528 L tömítés
SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
Erősségek
- Good protection from contamination
- Keep the lubricant in the housing
- Part of three barrier solution
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 15x187,4x187,4 mm |
|---|---|
| Logisztikai Tömeg | 160,7 g |
| Belső átmérő | 125 mm |
| Külső átmérő | 187.5 mm |
| Szélesség | 16 mm |
| Sorozat | tsn |
| Anyag | tpe |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

