Referencia
Gates:TP 1400 H 075
Rubix:10487183
gyártó:924650204
EAN:5412571206203


Műszaki összefoglalás
| Profil | dh |
|---|---|
| Eredeti hosszúság | 140 '' |
| Övszélesség | 19.05 mm |
Termék leírás : GATES TP 1400 H 075 Gumi, dupla fogasszíj - 9246-50204
The Twin Power synchronous belt is the perfect belt for drives with shafts that rotate in opposite directions. This is possible because the Twin Power has teeth along both sides, directly opposite each other. Twin Power synchronous belts are available with the classic trapezoidal toothing but also with the unique GT-tooth profile. This belt is characterised by a high transmission power and resistance to tooth displacement and guarantees non-slip positive drive. In addition, this belt virtually silent.
Erősségek
- High power transmission.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
- The belt can be fully loaded on both the front and the back and as long as the maximum power is not exceeded, both sides can be used in combination.
- Non-Slip positive drive.
- Virtually silent operation.
- Free of re-lubrication and maintenance.
Technikai információk
Jellemzők
| Profil | dh |
|---|---|
| Eredeti hosszúság | 140 '' |
| Övszélesség | 19.05 mm |
| Fogmagasság | 12.7 mm |
| Fogak száma | 280 |
| Magasság | 5.95 mm |
| Eredeti hossz (mm) | 3556 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre