Referencia
Gates:BX41 TRI-POWER
Rubix:10484171
gyártó:901302041
EAN:5414465852817

Dokumentumok
Termék leírás : GATES BX41 17x1100 TRI-POWER Fogazott ékszíj - 901302041
The Gates Tri-Power® V-Belt is designed to provide superior performance over traditional heavy-duty V-belt drives. Raw edge construction and special cogging make the Tri-Power® belt particularly suitable for drives involving small diameter pulleys and external idlers. The ethylene EPDM compound gives the belt resistance to extreme temperatures.
Erősségek
•The sides of the belt are machined to optimize contact with the grooves of the pulley, for regular winding, thus limiting slippage and wear
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Rubber compound with oriented fibers for more flexibility and stability
Temperature range: Between -50°C and +120°C (-58°F and +248°F)
Technikai információk
Jellemzők
| Profil | bx |
|---|---|
| Külső hossz | 1121 mm |
| Belső hossz | 1115 mm |
| Felső szélesség | 16 mm |
| Magasság | 11 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
