Csiszolókorong Norton 66623378979
VTX Rapid Prep Low Flex - Surface Blending Discs
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Norton:66623378979
Rubix:423167
EAN:3157629497029
Dokumentumok
Termék leírás : Nem szott csiszolók 66623378979 [NORTON]
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Erősségek
•Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Durable product for blending, finishing, cleaning, and light deburring
Alkalmazások
Blending
Technikai információk
Jellemzők
| Átmérő | 180 mm |
|---|---|
| Szemcse | közepes |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre

