Referencia

Igus:GTM-1020-015
Rubix:571190
brand logo

Műszaki összefoglalás

Belső átmérő10 mm
Külső átmérő20 mm

Dokumentumok

Termék leírás : IGUS GTM-1020-015


iglide® G300 bearings with flange cover an extremely wide range of different requirements. This universal material is ideal for many applications, truly a general purpose bearing material. Typical applications include medium to high loads, medium surface speeds and medium temperatures. iglide® G300 is the go-to among iglide® materials. It performs exceedingly well in all technical areas and is the classic general purpose performer, primarily with respect to the overall mechanical, thermal and tribological specifications.

Erősségek

•High wear resistance
Resistance to dust and dirt
Cost-effective
Self-lubricating and maintenance-free

Technikai információk


Jellemzők
Belső átmérő10 mm
Külső átmérő20 mm
  • Elérhető - Szállítási dátum kérésre