Collos szíj Optibelt 142 XL 025

ZR Double Timing Belt

Lásd a műszaki információkat

Referencia

Optibelt:142 XL 025
Rubix:615261
gyártó:1023651
EAN:4014486281361
brand logo

Műszaki összefoglalás

Profilxl
Eredeti hosszúság14.2 ''
Övszélesség6.35 mm
Az összes jellemző megtekintése

Termék leírás : OPTIBELT 142 XL 025 Collos gumiszíj - 1023651


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

Technikai információk


Jellemzők
Profilxl
Eredeti hosszúság14.2 ''
Övszélesség6.35 mm
Fogmagasság5.08 mm
Fogak száma71
Magasság2.3 mm
Eredeti hossz (mm)360.68 mm
  • Elérhető - Szállítási dátum kérésre