Referencia
Optibelt:250 DXL 031
Rubix:618446
gyártó:1943257
EAN:4014486067521





Műszaki összefoglalás
| Profil | dxl |
|---|---|
| Eredeti hosszúság | 25 '' |
| Övszélesség | 7.94 mm |
Termék leírás : OPTIBELT 250 DXL 031 Collos gumiszíj - 1943257
Flexible top performer
V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.
Long service life
The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.
Double-Sided Timing Belts
Technikai információk
Jellemzők
| Profil | dxl |
|---|---|
| Eredeti hosszúság | 25 '' |
| Övszélesség | 7.94 mm |
| Fogmagasság | 5.08 mm |
| Fogak száma | 125 |
| Magasság | 3.05 mm |
| Eredeti hossz (mm) | 635 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre