Amerikai szabvány görgőslánc Tsubaki RS25 1 RP (P=1/4'')
ANSI G8 Standard Roller Chain
Lásd a műszaki információkatReferencia
Tsubaki:RS25 1 RP (P=1/4'')
Rubix:10301378
gyártó:0801000250-M3.05
EAN:8718472027570



Műszaki összefoglalás
| Lánctávolság | 6.35 mm |
|---|---|
| Profil | simplex (1) |
| ISO-kód | 04c-1 |
Termék leírás : TSUBAKI RS25-1 ANSI G8 Görgoslánc - 0801000250-M3.05
Pursuing the ultimate in quality, Tsubaki has created the world's highest standard of roller chain. Tsubaki G8 ANSI RS Roller Chain set the bar higher with design innovations that deliver solid results!Tsubaki ANSI G8 is enhanced with the following advantages:- Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS80 through RS140.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 430 g |
|---|---|
| Lánctávolság | 6.35 mm |
| Profil | simplex (1) |
| ISO-kód | 04c-1 |
| Sorozat | ansi g8 (rs roller chain) |
| Súly | 0.43 kg |
| Alapértelmezett | ANSI G8 (ISO 'A') |
| Csavarhossz | 8.3 mm |
| Min. szakítószilárdság | 4.12 kN |
| Lemezmagasság | 5.84 mm |
| Lemez típusa | kerek |
| Lánc hossza | 3.05 m |
| Lánc | asa 25-1 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre