Referencia
SMC:LEFS25B-300B
Rubix:10243413
Termék leírás : SMC Elektromos lineáris hajtás 300mm löket, LEFS25B-300B
The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.
Erősségek
•Ball screw drive
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
Technikai információk
Jellemzők
| Logisztikai Tömeg | 2800 g |
|---|
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
