Referencia
Metabo:625368000
Rubix:10296381
EAN:4007430334640

Termék leírás : 625368000 LiHD akkuegység 18 V - 5,5 Ah Metabo
Erősségek
•LiHD battery packs for high power and long runtimes
Intelligent battery management for long-lasting battery packs with a 3 year warranty
Patented “AIR COOLED“ charging technology
Permanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life
Processor-controlled charge and discharge management
Capacity display for continuous monitoring of the charge status
High storage capability with almost no self-discharge
Intelligent battery management for long-lasting battery packs with a 3 year warranty
Patented “AIR COOLED“ charging technology
Permanent Electronic Single Cell Protection (ESCP) when charging, for particularly long life
Processor-controlled charge and discharge management
Capacity display for continuous monitoring of the charge status
High storage capability with almost no self-discharge
Technikai információk
Jellemzők
| Kapacitás | 5.5 Ah |
|---|---|
| Feszültség | 18 V |
| Modell | lihd |
| Súly | 980 kg |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre