Referencia
SKF:FRB 10/140
Rubix:210142
gyártó:5979
EAN:7316577017093

Termék leírás : SKF FRB 10/140 csapágy tartozék
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 10x140x140 mm |
|---|---|
| Logisztikai Tömeg | 119,4 g |
| Belső átmérő | 129 mm |
| Külső átmérő | 140 mm |
| Szélesség | 10 mm |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
