Csapágyrögzítő gyűrűk SKF FRB 5.5/72

Bearing Housing Accessory

Lásd a műszaki információkat

Referencia

SKF:FRB 5.5/72
Rubix:91910
gyártó:6157
EAN:7316577081063
brand logo

Műszaki összefoglalás

Termék leírás : SKF FRB 5.5/72 csapágy tartozék


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technikai információk


Jellemzők
Logisztikai méretek (L x B x H)5,5x72x72 mm
Logisztikai Tömeg23,7 g
Belső átmérő64 mm
Külső átmérő72 mm
Szélesség5.5 mm
  • Elérhető - Szállítási dátum kérésre