Szabvány görgőslánc Tsubaki Winner RF06B 3 (P=3/8'') (RP)
BS GT4 Winner Standard Roller Chain
Lásd a műszaki információkatReferencia
Tsubaki:Winner RF06B 3 (P=3/8'') (RP)
Rubix:10301425
gyártó:70295063005-M5
EAN:8718472781571



Termék leírás : TSUBAKI RF06B-3 BS GT4 Winner Görgoslánc - 70295063005-M5
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention.
- Ring Coin connecting link allows the chain to be specified up to its full kW rating.
- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technikai információk
Jellemzők
| Logisztikai Tömeg | 3520 g |
|---|---|
| Lánctávolság | 9.525 mm |
| Profil | triplex (3) |
| Lánc | 06b-3 |
| Hengerátmérő | 6.35 mm |
| Min. belső szélesség | 5.72 mm |
| Lánc hossza | 5000 mm |
| Láncszeg átmérője | 3.28 mm |
| Súly | 5507 kg |
| Lemez típusa | kerek |
| Lemezmagasság | 8.2 mm |
| Lemezvastagság | 1.3 mm |
| Min. szakítószilárdság | 24.9 kN |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre