Hengeres foglalat SKF PCM 182025 M

Bushings, thrust washers and strips

Lásd a műszaki információkat

Referencia

SKF:PCM 182025 M
Rubix:261837
gyártó:125608
EAN:7316571496658
SKF PLAIN BUSH BEARING PCM 182025 M

Műszaki összefoglalás

Belső átmérő18 mm
Külső átmérő20 mm
Szélesség25 mm
Az összes jellemző megtekintése

Termék leírás : SKF PCM 182025 M siklócsapágy persely


SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.
SKF POM composite straight (cylindrical) bushings are suitable for oscillating, rotating and linear movements, and can accommodate radial loads. After initial grease fill, they are optimized for minimal maintenance under tough operating conditions. Pockets in the sliding surface serve as grease reservoirs. Relubrication can extend bearing service life considerably. Despite their compact design, they can accommodate heavy loads.

Erősségek

•Cost-effective with long service life
Very good frictional properties
High load carrying capacity
High sliding velocity

Technikai információk


Jellemzők
Logisztikai Tömeg8,4 g
Belső átmérő18 mm
Külső átmérő20 mm
Szélesség25 mm
Sorozatpcm
  • Elérhető - Szállítási dátum kérésre