Kompakt/Rövid löketű aktuátorok SMC CDQ2KA50TF-100DMZ

Compact Cylinder

Lásd a műszaki információkatDokumentumok megtekintése

Referencia

SMC:CDQ2KA50TF-100DMZ
Rubix:10253427
gyártó:00793428
brand logo

Műszaki összefoglalás

Hengerátmérő50 mm
Hengerlöket100 mm
Az összes jellemző megtekintése

Dokumentumok

Termék leírás : SMC Kompakt henger, átm.50mm,löket 10mm, CDQ2KA50TF-100DMZ


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Erősségek

Double acting, single rod, non-rotating compact cylinder Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63 Standard stroke range (mm): 5 to 100 Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore) Can mount small auto switches on 4 surfaces.

Technikai információk


Jellemzők
Hengerátmérő50 mm
Hengerlöket100 mm
Min. hőfok-10 °C
Max. hőfok70 °C
  • Elérhető - Szállítási dátum kérésre