Kompakt/Rövid löketű aktuátorok SMC MGPWM32TF-50
Compact Guide Cylinder
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:MGPWM32TF-50
Rubix:10245597
gyártó:MGPWM32TF-50
EAN:3618035891677

Dokumentumok
Termék leírás : Kompakt henger, átméro 32mm, löket 50mm, G1/8 csatlakozás si
At SMC we are always innovating and our latest guided cylinder the MGPW is no exception. This new wide guided cylinder has been designed to handle large work pieces and has enhanced plate rotation torque that is three times larger than the standard MGP Series and has improved non-rotating accuracy of the plate. Although similar in weight to the MGP, the MGPW has 170% more volume by using anodised aluminium and optimising the dimensions of various components. Easy to set-up and mount, therefore reducing labour costs, the MGPW can be used with two colour D-M9*W indication solid state auto switches or alternative round auto switches which can be fitted directly onto the cylinder. Ideal for the transfer of large work pieces and those with eccentric loads, the MGPW has three types of bearing and mounting options as standard and can manage several applications, such as lifting and pushing.
MGPW, Compact Guide Cylinder/Wide type
Erősségek
Compact guide cylinder, slide bushing, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technikai információk
Jellemzők
| Logisztikai Tömeg | 1710 g |
|---|---|
| Hengerátmérő | 32 mm |
| Hengerlöket | 50 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 60 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre