Kompakt/Rövid löketű aktuátorok SMC MGPWM20TF-25
Compact Guide Cylinder
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:MGPWM20TF-25
Rubix:10245724

Dokumentumok
Termék leírás : Kompakt henger, átméro 20mm, löket 25mm, G1/8 csatlakozás si
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.
Erősségek
•Compact guide cylinder, wide type
Bore size: 20, 25, 32, 40, 50, 63
Strokes: 25mm through 200mm
Variety of switches with a variety of wire lead lengths
Bore size: 20, 25, 32, 40, 50, 63
Strokes: 25mm through 200mm
Variety of switches with a variety of wire lead lengths
Technikai információk
Jellemzők
| Hengerátmérő | 20 mm |
|---|---|
| Hengerlöket | 25 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 60 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre