Burkolt ékszíjak Gates B86,5 17x2200Li B2240 Ld DELTA CLASSIC
Delta Classic B
Lásd a műszaki információkatReferencia
Gates:B86,5 17x2200Li B2240 Ld DELTA CLASSIC
Rubix:10006548
gyártó:962260865
EAN:5414465320057

Termék leírás : GATES B86.5 17x2200Li B2240 Ld DELTA Burkolt ékszíj - 962260865
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Erősségek
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Alkalmazások
Industrial Applications, Including V-Flat Drives
Technikai információk
Jellemzők
| Profil | b/17 |
|---|---|
| Öv száma | b86 1/2 |
| Belső hossz | 2200 mm |
| Külső hossz | 2269 mm |
| Felső szélesség | 17 mm |
| Magasság | 11 mm |
| Referenciahossz | 2240 mm |
| Keresztmetszet | 17 mm |
| Max. hőfok | 70 °C |
| Min. hőfok | -30 °C |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
