Pneumatikus hengerek és működtetők - tartozékok Festo EPCS-BS-60-50-5P-A-ST-M-H1-PLK-AA

Electric cylinder unit EPCS

Lásd a műszaki információkat

Referencia

Festo:EPCS-BS-60-50-5P-A-ST-M-H1-PLK-AA
Rubix:10458012
gyártó:8118287
EAN:4052568466190
brand logo

Termék leírás : FESTO Elektr. henger EPCS-BS-60-50-5P-A-ST-M& 8118287


Compact, economical electric actuator with a quiet and precise recirculating ball screw drive is intended for the simplest motion and positioning tasks. EPCS is part of the Simplified Motion series, therefore it is easy to configure and commission directly without software.
Electric actuator with ball screw EPCS-BS-60-50-5P-A-ST-M-H1-PLK-AA. Size: 60. Stroke: 50. Screw pitch: 5 mm.

Erősségek

Precise positioning thanks to the smoothly operating ball screw drive
Complete solution consisting of the drive mechanics, motor and motor controller
Easy execution of clamping and pressing tasks with a force of up to 900 N

Alkalmazások

Ideal for precise and fast movement during sorting, distribution or mounting.

Technikai információk


Jellemzők
  • Elérhető - Szállítási dátum kérésre