Lineáris csapágy (golyós, csúszó és persely) Ewellix LBCD25A2LS
Ewellix Linear ball bearing LBCD
Lásd a műszaki információkatReferencia
Ewellix:LBCD25A2LS
Rubix:104112
EAN:7316572122310



Műszaki összefoglalás
| Sorozat | standard series iso 3 |
|---|---|
| Belső átmérő | 25 mm |
| Külső átmérő | 40 mm |
Termék leírás : Lineáris csapágy LBCD25 A-2LS = LBCD25 D-2LS
The linear ball bearing (also known as the ball bush or shaft guide) consists of a polymer housing with annealed steel tread segments to guide the ball sets within the entire system. The circulating balls ensure an unlimited stroke at low friction. Ewellix, linear ball bearings are available in two series: As a compact series 1 (LBBR) and as a high-performance series 3 (LBC) with a design according to ISO 10285. The extensive product range includes bearings, housings, shafts and accessories that can be used for the construction of economical and simple linear guidance systems for a wide range of applications. Lubrication of the linear ball bearings: The Ewellix linear ball bearings and units for shaft diameters of 6 mm and more are supplied prelubricated ex factory. Due to the quantity of lubricant and the Ewellix Double Lip Seal (2LS), no relubrication is required in most areas of application, as the theoretical relubrication interval is longer than the shelf life of the bearing. These Ewellix linear ball bearings are lubricated with the high-quality rolling bearing grease LGEP2.
Erősségek
Ewellix, , linear ball bearings as well as the associated housing, units and accessories are mechanical components that are suitable for economical and simple linear guides in a wide range of applications. Ewellix linear ball bearings are well known on the market and have proven themselves in many demanding applications. Product quality, high availability and long service life make efficient and cost effective solutions possible. Series 1 and 3 are interchangeable in accordance with DIN ISO 10285
Technikai információk
Jellemzők
| Logisztikai Tömeg | 89 g |
|---|---|
| Sorozat | standard series iso 3 |
| Belső átmérő | 25 mm |
| Külső átmérő | 40 mm |
| Hossz | 58 mm |
| Tömítés | mindkét oldalon lezárva |
| Statikus terhelhetőség C | 2040 N |
| Dinamikus terhelhetőség C0 | 2900 N |
| Gömbsorok száma | 7 |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre