Kompakt/Rövid löketű aktuátorok SMC CDUK16-30D
Free Mount Cylinder
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
SMC:CDUK16-30D
Rubix:10261652
gyártó:CDUK16-30D
EAN:3618035783408

Dokumentumok
Termék leírás : SMC Kompakt henger, átm. 16, löket 30, CDUK16-30D
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 16 mm
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable
Magnet: D (Built-in Magnet)
Bore Size: 16 mm
Stroke: 30 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technikai információk
Jellemzők
| Logisztikai méretek (L x B x H) | 96x32x20 mm |
|---|---|
| Logisztikai Tömeg | 113 g |
| Hengerátmérő | 16 mm |
| Hengerlöket | 30 mm |
| Min. hőfok | -10 °C |
| Max. hőfok | 60 °C |
| Max. üzemi nyomás | 7 bar |
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre