Radiális fűrész Milwaukee M18 FMS190-0
Radiális fűrész Milwaukee
Lásd a műszaki információkatDokumentumok megtekintéseReferencia
Milwaukee:M18 FMS190-0
Rubix:10274608
gyártó:4933459619
EAN:4058546027919
Dokumentumok
Termék leírás : MILWAUKEE M18FMS190-0 M18 FUEL™ GÉRVÁGÓ - 4933459619
- With a 190 mm blade it delivers accurate cut capacities
- Up to 299 cuts in 38 mm 89 mm soft wood with a 5.0 Ah battery gives the ability to work a full day without recharging the battery
- Quick release bevel setting allows the simple setting of bevel angles to the left and right
- Large sliding fences gives maximum support to the material being cut providing stability and accuracy
- Light weight and portable at only 12.7 kg
- Integrated carry handle allows easy transportation on and off the jobsite
- Steel detent plate with preset angles gives repeatable accurate cuts
- LED light to illuminate the work piece and cut line in low light conditions
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technikai információk
Jellemzők
Megmutatni UNSPSC / ECL@SS
- Elérhető - Szállítási dátum kérésre
